Skip Content

TP
PORTA-KING

Smoking Shelter,H 93 1/2,W 96,D 60

  • Item # 3CHN7
  • My Part #
  • Mfr. Model # SMK85 Style B
  • Catalog Page # 1309
  • UNSPSC # 30201801
Smoking Shelter,H 93 1/2,W 96,D 60 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,153.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1300.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard smoking shelter includes full-length windows with maintenance-free anodized aluminum frames and 3/16" tempered safety glass to provide 360° visibility. Porta-King all structural steel smoking shelter ships completely assembled and is ready for immediate use. Simply anchor base plates onto existing concrete slab. Feature 11-ga. heavy-duty welded-steel construction. Steel surfaces include a rust-resistant coating. Integral roof structures include self-contained gutters.

View More

Technical Specs

  • Item Smoking Shelter
  • Height 93-1/2"
  • Length 60"
  • Width 96"
  • Material 11 Gauge Welded Steel Tube Framework
  • Includes 40" Framed Walk Through
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.