Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
PORTA-KING

Platform Mezzanine,W 12 Ft,L 24 Ft

  • Item # 3NYG2
  • My Part #
  • Mfr. Model # PK-1224
  • Catalog Page # 1311
  • UNSPSC # 30191603
Platform Mezzanine,W 12 Ft,L 24 Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,609.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4150.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mezzanine is stand alone structure that meets IB building code for seismic design categories A to C. Structural steel beams, purlins, and girders with 5" x 5" square columns help create a rigid floor space. Underside has a white finish to enhance light levels. A full perimeter steel fascia conceals the edges of the deck surface. Gray polyurethane acrylic enamel painted finish. High-density composite flooring is highly recommended for structures that need to accommodate heavy pallet jacks, carts, or dollies.

View More

Technical Specs

  • Item Platform Mezzanine
  • Width (Ft.) 12
  • Length (Ft.) 24
  • Height 110"
  • Material All Structural Steel
  • Finish Polyurethane Acrylic Enamel
  • Capacity 125 PSF
  • Color Gray
  • Flooring 3/4" OSB on 20 GA Deck
  • Standards IBC 2006 Code For Seismic Design Categories A, B and C
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.