Skip Content
TP
PORTA-KING

Partition,Free-Standing,Vinyl,8L x 8H

  • Item # 18C665
  • My Part #
  • Mfr. Model # FSP88-DW
  • Catalog Page # N/A
  • UNSPSC # 30201701
Partition,Free-Standing,Vinyl,8L x 8H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,700.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 780.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3"-thick walls subdivide existing floor space for safety, organization, and privacy. Structural steel columns on each end create a rigid, free-standing system. Wall sections can also be installed side-by-side to create a longer wall system. Durable and impact-resistant with a laminated design and a solid insulating core. Vinyl and painted steel finishes have a Class A fire rating. Includes wall panels, connecting posts, support columns, and framing.

View More

Technical Specs

  • Item Partition Wall
  • Type Free-Standing
  • Frame Material Clear Satin Anodized Aluminum
  • Height 8 ft.
  • Width 8 ft.
  • Material Vinyl
  • Color Gray
  • Thickness 3"
  • Includes Solid Wall Panels, Panel Connectors, Top Track, Floor Track and Support Columns
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.