Skip Content
TP
PORTA-KING

Outdoor Storage Building,12 ft. 4 In L

  • Item # 31TU05
  • My Part #
  • Mfr. Model # ES812S
  • Catalog Page # N/A
  • UNSPSC # 30201703
Outdoor Storage Building,12 ft. 4 In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12,489.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged outdoor structures protect your equipment from vandalism, theft, and weather. Constructed to maintain an ambient temperature inside the shelter and provide protection from excessive noise. Built to last with a heavy-duty 18-ga. steel swing door. The gabled roof provides drainage and helps resist snow and ice buildup. Impact- and corrosion-resistant 14-ga. steel exterior walls that are electrostatically painted with a rust-inhibitive primer and durable acrylic enamel finish.

View More

Technical Specs

  • Item Outdoor Storage Building
  • Type A-Shape Roof
  • Overall Height 9 ft. 4"
  • Overall Width 8 ft. 2"
  • Overall Depth 12 ft. 4"
  • Inside Height 7 ft. 11"
  • Inside Width 7 ft. 8"
  • Inside Depth 11 ft. 8"
  • Door Opening Height 6 ft. 7-1/4"
  • Door Opening Width 2 ft. 10-3/4"
  • Doors Hinged Swing
  • Material Insulated Steel
  • Construction Welded Steel
  • Color Gray
  • For Use With Outdoor Equipment
  • Includes Galvanealed Steel Exterior w/ FRP over 1/2" Plywood Interior, R-9 Insulation and Welded Steel Lifting Lugs on (4) Corners
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.