TP
PORTA-KING

Modular In-Plant Office, 2-Wall, 12 ft. Width, 12 ft. Depth, 8 ft. Height

  • Item # 10F374
  • My Part #
  • Mfr. Model # VK1DW-BCM 12'x12' 2-Wall
  • Catalog Page # 1311
  • Catalog Group # D5504
  • UNSPSC # 30201701
Modular In-Plant Office,  2-Wall,  12 ft. Width,  12 ft. Depth,  8 ft. Height close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Structures and Sheds~In-Plant Offices


$4,560.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2500.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Porta-King® modular in-plant office helps you easily expand your office space within your existing facility. Designed to assemble easily by attaching to existing walls and can be modified at any time.

• Sturdy 3"-thick panels
• Includes 1 heavy-duty swing door

View More

Technical Specs

  • Item Modular In-Plant Office
  • Type 2-Wall
  • Assembled/Unassembled Unassembled
  • Depth 12 ft.
  • Width 12 ft.
  • Height 8 ft.
  • Lights 2
  • Outlets 4
  • Fire Rating Class A
  • Insulation R-9
  • Color Beige
  • Panel Material Vinyl Covered Drywall Int. and Ext.
  • Frame Color Beige
  • Frame Material Anodized Aluminum
  • Sound Transmission Coefficient STC 33
  • Includes 2 Lights, 4 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products