Navigation Menu New

Access My Account, Order History, Lists and more here.

10F362 VK1DW-BCM 8'x10' 2-Wall UNSPSC # 30201701

Tap image to zoom.

Roll over image to zoom.

Modular In-Plant Office, 2-Wall, 10 ft. Width, 8 ft. Depth, 8 ft. Height

  • Item # 10F362
  • Mfr. Model # VK1DW-BCM 8'x10' 2-Wall
  • UNSPSC # 30201701
  • Catalog Group # D5499
  • Catalog Page # 1311 1311

Porta-King® modular in-plant office helps you easily expand your office space within your existing facility. Designed to assemble easily by attaching to existing walls and can be modified at any time.

• Sturdy 3"-thick panels
• Includes 1 heavy-duty swing door

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Modular In-Plant Office
  • Type 2-Wall
  • Assembled/Unassembled Unassembled
  • Depth 8 ft.
  • Width 10 ft.
  • Height 8 ft.
  • Lights 1
  • Outlets 2
  • Fire Rating Class A
  • Insulation R-9
  • Color Beige
  • Panel Material Vinyl Covered Drywall Int. and Ext.
  • Frame Color Beige
  • Frame Material Anodized Aluminum
  • Sound Transmission Coefficient STC 33
  • Includes 1 Light, 2 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite

Porta-King® modular in-plant office helps you easily expand your office space within your existing facility. Designed to assemble easily by attaching to existing walls and can be modified at any time.

• Sturdy 3"-thick panels
• Includes 1 heavy-duty swing door

Country of Origin USA. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top