Navigation Menu New

Access My Account, Order History, Lists and more here.

10A207 VK1STL-WCM 12'x12' 4-Wall UNSPSC # 30201701

Tap image to zoom.

Roll over image to zoom.

Modular In-Plant Office, 4-Wall, 12 ft. Width, 12 ft. Depth, 8 ft. Height

  • Item # 10A207
  • Mfr. Model # VK1STL-WCM 12'x12' 4-Wall
  • UNSPSC # 30201701
  • Catalog Group # D5459
  • Catalog Page # 1311 1311

Porta-King® modular in-plant office helps you easily expand your office space within your existing facility. Designed for easy assembly and can be modified at any time.

• Sturdy 3"-thick panels
• Includes 1 heavy-duty swing door

Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Modular In-Plant Office
  • Type 4-Wall
  • Assembled/Unassembled Unassembled
  • Depth 12 ft.
  • Width 12 ft.
  • Height 8 ft.
  • Lights 2
  • Outlets 4
  • Fire Rating Class A
  • Insulation R-12
  • Color White
  • Panel Material Vinyl Covered Drywall Int. and Painted Steel Covered Drywall Ext.
  • Frame Color White
  • Frame Material Anodized Aluminum
  • Sound Transmission Coefficient STC 25
  • Includes 2 Lights, 4 Duplex Outlets and 1 - 3070 20 Ga. Steel Door w/ Vision Lite

Porta-King® modular in-plant office helps you easily expand your office space within your existing facility. Designed for easy assembly and can be modified at any time.

• Sturdy 3"-thick panels
• Includes 1 heavy-duty swing door

Country of Origin USA. Country of Origin is subject to change.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top