Skip Content

TP
PORTA-KING

Mezzanine Landing,H 110 In,W 4 Ft,L 4 Ft

  • Item # 3NYH4
  • My Part #
  • Mfr. Model # PK-LND44
  • Catalog Page # 1311
  • UNSPSC # 30191603
Mezzanine Landing,H 110 In,W 4 Ft,L 4 Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,129.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 850.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mezzanine landing is a freestanding unit that can be installed anywhere on the mezzanine and easily moved to another location. Features steel diamond plate finished floor. Includes a guardrail on 2 sides and vertical corner posts that can accept either left- or right-handed stair placement.

View More

Technical Specs

  • Item Mezzanine Landing
  • Height (In.) 110
  • Width (Ft.) 4
  • Length (Ft.) 4
  • Material Structural Steel
  • Finish Polyurethane Acrylic Enamel
  • Color Gray
  • Flooring 12 Gauge Checker Plate
  • Includes 4 Support Legs, 2 Hand Rails and Kick Plate
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.