Skip Content

TP
PORTA-KING

Mdlr In-Plnt Office,2-Wall,12ft.Dx32ft.W

  • Item # 19TY96
  • My Part #
  • Mfr. Model # VK1STL-BCM 12'X32' 2-WALL
  • Catalog Page # 1310
  • Catalog Group # H7587
  • UNSPSC # 30201701
Mdlr In-Plnt Office,2-Wall,12ft.Dx32ft.W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9,910.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3650.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for ease of assembly; can be easily modified at any time. Buildings are designed to attach to existing walls, not to each other. Sturdy 3""-thick panel design.
Note: PE-stamped drawings are not included. Before purchasing, consult your local building department for applicable code requirements. Consult an electrician for all electrical installations.

All Offices Include:
• All wall panels, connecting posts, framing, and hardware
• 1 heavy-duty aluminum swing door with large vision lite that aesthetically matches posts, wall panels, and framing
• 8-ft.-tall panels with Class A fire rating
• Outlets/switches include boxes and devices; install as needed in connecting posts; no wire included

View More

Technical Specs

  • Item Modular In-Plant Office
  • Type Unassembled 2-Wall
  • Depth 12 ft.
  • Width Size 32'
  • Height 8 ft.
  • Lights 4
  • Outlets 4
  • Fire Rating Class A
  • Insulation R-12
  • Color Beige
  • Panel Material Steel Covered Drywall
  • Frame Color Beige
  • Frame Material Painted Aluminum
  • Sound Transmission Coefficient STC 25
  • Standards ASTM-E84
  • Includes (4) Lights, (4) Duplex Outlets, Door
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.