Skip Content

DV
PORTA-KING

Horizontal Sliding Window

  • Item # 6AMC6
  • My Part #
  • Mfr. Model # HSLW
  • Catalog Page # N/A
  • UNSPSC # 30171607
Horizontal Sliding Window close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Horizontal Sliding Window
  • Type Horizontal Slide
  • Size 43-3/4 x 43-7/8
  • Frame Size 43-7/8 x 43-3/4"
  • Frame Material Clear Satin Anodized Aluminum
  • Height 43-7/8"
  • Width 43-3/4"
  • Material Glazing - Clear Tempered Safety
  • Color Clear Satin Anodized Aluminum Frame
  • Connects In a Modular Wall Panel
  • Sill Height 38"
  • Thickness Glazing - 1/8"; Frame - 2-7/8"
  • Includes Clear Tempered Safety Glass in Clear Satin Anodized Aluminum Framing w/ Removable Stops
How can we improve our Technical Specifications?

Compliance and Restrictions

None