Skip Content

TP
PORTA-KING

Guard Tower,Galv Steel,8x10x10 ft. H

  • Item # 18C843
  • My Part #
  • Mfr. Model # PKTWR810-10
  • Catalog Page # N/A
  • UNSPSC # 30201705
Guard Tower,Galv Steel,8x10x10 ft. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24,335.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5000.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-assemble, this elevated steel tower helps to provide an enhanced viewing area over large areas. It is fully braced and constructed with heavy-duty steel components to withstand extreme conditions. Bar grating on decks help reduce ice and water buildup for improved safety. A galvanized steel finish also helps provide corrosion- and weather-resistance. A concrete foundation is required for the geographical location of the installation. Each tower includes detailed instructions with parts list, full-perimeter guard rail system, steel components and assembly hardware, bar grating for decks, factory-welded stair, and hand rail for stair with integrated guard rail.

View More

Technical Specs

  • Item Guard Tower
  • Type Galvanized Steel
  • Width (In.) 96
  • Length (In.) 120
  • Height (In.) 120
  • Includes 10 ft.-10" x 12 ft. x 10 ft. H Platform with Stairs and Rails
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.