Navigation Menu New

Access My Account, Order History, Lists and more here.

18C841 PKTWR88-10 UNSPSC # 30201705

Tap image to zoom.

Roll over image to zoom.

Guard Tower, Galv Steel, 8x8x10 ft. H

  • Item # 18C841
  • Mfr. Model # PKTWR88-10
  • UNSPSC # 30201705
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Easy-to-assemble, this elevated steel tower helps to provide an enhanced viewing area over large areas. It is fully braced and constructed with heavy-duty steel components to withstand extreme conditions. Bar grating on decks help reduce ice and water buildup for improved safety. A galvanized steel finish also helps provide corrosion- and weather-resistance. A concrete foundation is required for the geographical location of the installation. Each tower includes detailed instructions with parts list, full-perimeter guard rail system, steel components and assembly hardware, bar grating for decks, factory-welded stair, and hand rail for stair with integrated guard rail.

Technical Specs

  • Item Guard Tower
  • Type Galvanized Steel
  • Width (In.) 96 in
  • Length (In.) 96 in
  • Height (In.) 120 in
  • Includes 8 ft-11 in x 12 ft x 10 ft H Platform with Stairs and Rails
  • Package Quantity 1

Easy-to-assemble, this elevated steel tower helps to provide an enhanced viewing area over large areas. It is fully braced and constructed with heavy-duty steel components to withstand extreme conditions. Bar grating on decks help reduce ice and water buildup for improved safety. A galvanized steel finish also helps provide corrosion- and weather-resistance. A concrete foundation is required for the geographical location of the installation. Each tower includes detailed instructions with parts list, full-perimeter guard rail system, steel components and assembly hardware, bar grating for decks, factory-welded stair, and hand rail for stair with integrated guard rail.

Back to Top