Skip Content

DV
PORTA-FAB

Modular InPlant Office,3Wall,12x16,Vinyl

  • Item # 6CEX5
  • My Part #
  • Mfr. Model # OV1216-3
  • Catalog Page # N/A
  • UNSPSC # 30201701
Modular InPlant Office,3Wall,12x16,Vinyl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Modular In-Plant Office
  • Type Unassembled 3-Wall
  • Depth 12 ft. 4-1/2"
  • Width Size 16 ft. 4-1/2"
  • Height 8 ft. 1 3/4"
  • Lights 3
  • Outlets 4
  • Fire Rating Non-Combustible
  • Insulation R-11
  • Color Champagne
  • Panel Material Vinyl Covered Drywall
  • Frame Color Champagne
  • Frame Material Anodized Aluminum
  • Sound Transmission Coefficient STC 31
  • Standards ASTM-E84
  • Includes 3 Lights, 4 Oultets and 1 Steel Door
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products