Skip Content
TP
PORTA-FAB

Clnrm Modular In-Plant Office, 12x28x10ft

  • Item # 45K932
  • Mfr. Model # 7CR1228
  • Catalog Page # 1561
  • UNSPSC # 30201701
Clnrm Modular In-Plant Office,12x28x10ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $50,240.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 10108.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Modular Unassembled In-Plant Clean Room Office is an ideal solution where stand-alone cleanroom units are needed. Features a load-bearing roof, modular wiring, and steel surface finish. Can be used to create "single pass" ISO 8, 7, and 6 type cleanrooms.

View More

Technical Specs

  • Item Cleanroom Modular In-Plant Office
  • Type Unassembled 4-Wall
  • Depth 12 ft. 4-1/2"
  • Width Size 28 ft. 4-1/2"
  • Height 10 ft.
  • Lights 5
  • Outlets 6
  • Fire Rating Class A
  • Insulation R-11
  • Color White
  • Panel Material Steel Covered Drywall
  • Frame Color Silver
  • Frame Material Anodized Aluminum
  • Hardboard Length 1/2"
  • Sound Transmission Coefficient STC 31
  • Standards ASTM-E84, ISO 14644-1 Cleanroom Class 7
  • Includes (1) 3 x 7 ft. Door, 1-1/2" Gasketed Ceiling Grid, Vinyl-Faced Ceiling Tiles, 25 lb. Load Bearing Roof with Roof Deck, 18 x 24" and 24 x 24" Return Air Grills will be Supplied Based on Size and Classification, (5) Hepa Filters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.