Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PORTA-FAB

3-Wall Office,10x16,Steel,Champagne

  • Item # 36M721
  • My Part #
  • Mfr. Model # OS1016-3
  • Catalog Page # N/A
  • UNSPSC # 30201701
3-Wall Office,10x16,Steel,Champagne close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

PortaFab modular in-plant office has a painted aluminum stud framing system that uses 3"-thick, 8-ft. tall walls to create a standalone, free standing structure within your facility. This office kit includes all wall panels, posts, framing, and hardware you need to assemble your modular office within hours. Versatile model is completely reusable and can be disassembled if necessary and moved to a new location.

View More

Technical Specs

  • Item Modular In-Plant Office
  • Type Unassembled 3-Wall
  • Depth 10 ft.
  • Width Size 16 ft.
  • Height 8 ft.
  • Lights 2
  • Outlets 3
  • Fire Rating Class A
  • Insulation R-11
  • Color Champagne
  • Panel Material Steel Covered Drywall
  • Frame Color Champagne
  • Frame Material Painted Aluminum
  • Sound Transmission Coefficient STC 31
  • Standards ASTM-E84
  • Includes (1) 3 x 7 ft. Door with Glass, Acoustical Ceiling and Roof Deck
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products