TP
POP SECRET

3.5 oz. Movie Theatre Butter Pop Secret® Microwave Popcorn; PK6

  • Item # 38EC96
  • My Part #
  • Mfr. Model # 57700
  • Catalog Page # 1441
  • UNSPSC # 50192112
3.5 oz. Movie Theatre Butter Pop Secret® Microwave Popcorn; PK6 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Food Service Snack Foods and Condiments~Snack Foods


$10.45 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.49 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pop Secret(R) Microwave Popcorn
  • Flavor Movie Theatre Butter
  • Size 3.5 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms