Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POP

0.845" Steel Flanged Rivet Nut Rivet Nut with 3/8-16 Thread Size and Zinc Finish

  • Item# 3XWY4
  • Mfr. Model# TLS1-616-312-020
  • Catalog Page# N/A
  • UNSPSC# 31161714
0.845" Steel Flanged Rivet Nut Rivet Nut with 3/8-16 Thread Size and Zinc Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rivet Nuts

Technical Specs

  • Item Rivet Nut
  • Nut Type Flanged
  • Material Steel
  • Finish Zinc
  • Thread Size 3/8-16
  • Length 0.845"
  • Grip Range 0.150" to 0.312"
  • Drill Size 17/32"
  • Hole Size 0.500" to 0.506"
  • Head Height 0.030"
  • Head Dia. 0.655"
  • Body Dia. 0.499"
  • Flange Dia. 0.655"
  • Package Quantity 20
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms