Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POP

0.685" Steel Flanged Rivet Nut Rivet Nut with 1/4-20 Thread Size and Zinc Yellow Finish

  • Item# 3XWX3
  • Mfr. Model# TLS1-420-260-040
  • Catalog Page# N/A
  • UNSPSC# 31161714
0.685" Steel Flanged Rivet Nut Rivet Nut with 1/4-20 Thread Size and Zinc Yellow Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rivet Nuts

Technical Specs

  • Item Rivet Nut
  • Nut Type Flanged
  • Material Steel
  • Finish Zinc Yellow
  • Thread Size 1/4-20
  • Length 0.685"
  • Grip Range 0.165" to 0.260"
  • Drill Size 25/64"
  • Hole Size 0.375" to 0.381"
  • Head Height 0.030"
  • Head Dia. 0.510"
  • Body Dia. 0.374"
  • Flange Dia. 0.510"
  • Package Quantity 40
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms