Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POP

0.585" Steel Flanged Rivet Nut Rivet Nut with 1/4-20 Thread Size and Zinc Yellow Finish

  • Item# 3XWX2
  • Mfr. Model# TLS1-420-165-050
  • Catalog Page# N/A
  • UNSPSC# 31161714
0.585" Steel Flanged Rivet Nut Rivet Nut with 1/4-20 Thread Size and Zinc Yellow Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rivet Nut
  • Nut Type Flanged
  • Material Steel
  • Finish Zinc Yellow
  • Thread Size 1/4-20
  • Length 0.585"
  • Grip Range 0.027" to 0.165"
  • Drill Size 25/64"
  • Hole Size 0.375" to 0.381"
  • Head Height 0.030"
  • Head Dia. 0.510"
  • Body Dia. 0.374"
  • Flange Dia. 0.510"
  • Package Quantity 50
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms