Skip Content

DV
POP AVDEL

17.400", 25 PK

  • Item # 3XWU5
  • My Part #
  • Mfr. Model # TLS1-1015-38-025
  • Catalog Page # N/A
  • UNSPSC # 31161714
Rivet Nut,Flanged,Steel,Zinc,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rivet Nuts

Technical Specs

  • Item Rivet Nut
  • Length 17.400"
  • Drill Size 17/32"
  • Grip Range 0.70" to 3.80"
  • Hole Size 12.700" to 12.706"
  • Head Height 0.890"
  • Head Dia. 16.640"
  • Body Dia. 12.700"
  • Flange Dia. 16.640"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products