ST
POP AVDEL

Cast Aluminum and Steel Rivet Nut Tool Kit

  • Item # 3XXD2
  • My Part #
  • Mfr. Model # PNT110-M-KIT
  • Catalog Page # 2130
  • UNSPSC # 27112402
Cast Aluminum and Steel Rivet Nut Tool Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $166.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.3 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These rivet nut kits help eliminate the need for tapping, welding, or brazing. They can contain essential items such as plier-style setting tools and assorted sizes of nut inserts. Use for installation in metal or rigid material.

View More

Technical Specs

  • Item Rivet Nut Tool Kit
  • Rivet Tool Type Rivet Nut Tool Kit
  • For Rivet Type Rivet Nuts
  • For Rivet Nut Thread Size M4, M5, M6
  • Construction Cast Aluminum and Steel
  • Grips Cushion Molded Vinyl
  • Includes 50 Each M4 x 0.7, M5 x 0.8, M6 x 1.0 Threaded Inserts, Nosepiece and Mandrel, Plastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.