C3
POND BOSS

Pond Skin Liner, 13 ft. L, 10 ft.W, PVC

  • Item # 38CD11
  • My Part #
  • Mfr. Model # 52374
  • Catalog Page # N/A
  • UNSPSC # 30222607
Pond Skin Liner, 13 ft. L, 10 ft.W, PVC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Pond Accessories~Pond Liners


$84.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for ponds up to 400 gal., this POND BOSS Pond Skins® pond skin liner is reinforced with a sturdy, lightweight mesh weave. Material is easy to handle in all temperatures.

• Safe for fish and plants
• 20-year limited manufacturer’s warranty

View More

Technical Specs

  • Item Pond Skin Liner
  • Length 13 ft.
  • Width 10 ft.
  • Thickness 14.5 mil
  • Material PVC
  • Construction Reinforced Mesh
  • For Use With Medium Backyard Pond, Water Garden or Waterfall
  • Features Puncture and Tear Resistant, UV Resistant, Special Texture to Inhibit The Growth of Algae and Promote The Growth of Beneficial Bacteria, Fish Safe
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms