ST
POND BOSS

Pond Liner Patch Kit, 18in L, 6in W, PVC

  • Item # 38CD14
  • My Part #
  • Mfr. Model # 52375
  • Catalog Page # N/A
  • UNSPSC # 30222607
Pond Liner Patch Kit, 18in L, 6in W, PVC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Pond Accessories~Pond Liners


$12.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.19 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily and quickly repair your pond liner with this POND BOSS pond liner patch kit

• You can trim to size for multiple repairs
• Cures in 12 hr.

View More

Technical Specs

  • Item Pond Liner Patch Kit
  • Length 18"
  • Width 6"
  • Thickness 14.5 mil
  • Material PVC
  • For Use With Pond Liners
  • Features Includes (1) 18" x 6" Patch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms