Skip Content

ST
POND BOSS PRO

Liquid Pond Algaecide Bactericide, 1 gal.

  • Item # 38EF47
  • My Part #
  • Mfr. Model # CALBAPR128
  • Catalog Page # N/A
  • UNSPSC # 47101601
Pond Algaecide Bactericide,1 gal.,Liquid close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pond Algaecide Bactericide
  • Size 1 gal.
  • Dosage 1 gal. Will Treat 1,000,000 gal of Water for Fish Bearing Ponds/Lakes or 330,000 gal If Algae is Present, At max. Concentration 1 gal Will Treat 60,000 gal Wastewater Lagoons Without Fish, 14 days min. Re-Treatment Interval
  • Temp. Range 32 - 100 F
  • Form Liquid
  • Coverage Area Up to 1,000,000 gal. of Water
  • For Use During All Seasons
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: VT, and WA.

Customer Reviews


Liquid Pond Algaecide Bactericide, 1 gal. is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from website "◾Safe for fish, plants and other lake inhabitants" side of bottle- "environmental hazard. This pesticide is toxic to fish and aquatic invertebrates. waters treated with this product may be hazardous to aquatic organisms."
Date published: 2016-06-02
  • y_2017, m_12, d_11, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_38EF47, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.