C3
POND BOSS

ABS Aerator, Type: Submersible, Ideal For Water Aeration/Oxygenation

  • Item # 38EF19
  • My Part #
  • Mfr. Model # 52395
  • Catalog Page # N/A
  • UNSPSC # 40101505
ABS Aerator, Type: Submersible, Ideal For Water Aeration/Oxygenation close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Aeration~Aeration Diffusers


$146.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Aerator
  • Type Submersible
  • Material of Construction ABS
  • Length (In.) 8
  • Width (In.) 8
  • Height (In.) 6-1/4
  • Ideal For Water Aeration/Oxygenation
  • Special Features 280 gph Pump Mixes Air and Filtered Water, Filter Pads Purify The Water, LED Lights Illuminate Bubbles, Floating Lily Pad Holds Air Tube, Ceramic Bio-media Aids Growth of Beneficial Bacteria
  • Manufacturers Warranty Length 1 yr.
  • Application Aerates, Filters and Illuminates Pond Water, May Be Used to Resist Ice Formation In Winter
How can we improve our Technical Specifications?

Compliance and Restrictions

None