Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POMONA

Modular Test Leads, 48 In. L, Black/Red, PR

  • Item# 4KK36
  • Mfr. Model# 5907A
  • Catalog Page# N/A
  • UNSPSC# 41111905
Modular Test Leads,48 In. L,Black/Red,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $22.65 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Modular Test Leads
  • Length 4 ft.
  • Color Red/Black
  • Wire Insulation Silicone
  • Safety Rating CAT III 1000V, P2 Compliant
  • Max. Amps 10
  • Max. Voltage 1000VAC
  • Wire Gauge 18
  • Plug and Connector Description Right Angle/Straight Sheathed Banana Plugs
  • Standards IEC 1010-2-031
  • Includes Ideal for Hand Held Multimeters
  • Manufacturers Warranty Length 1 yr.
  • Features Plug and Housing are Molded Directly to The Cable In An Integral One Piece Design and The Wire is Double Crimped for A Long Lasting Connection, High Strand Count Silicone Insulated Wire Offers Excellent Flexibility and High Temperature Resistance, Test Leads Can Mate to A Broad Assortment of Pomona Test Probes, Alligators, Spade Lugs, etc.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.