Skip Content

ST
POMONA

Banana Plug, Red; 5000VAC Hands Free Voltage, 30VAC/60VDC Hand Held Voltage

  • Item # 30PH82
  • My Part #
  • Mfr. Model # 1325-2
  • Catalog Page # N/A
  • UNSPSC # 39121435
Banana Plug,30VAC/60VDC,Red,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.99 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Test Lead Connector Banana Plug
  • Hand Held Voltage 30VAC/60VDC
  • Hands Free Voltage 5000VAC
  • Max. Amps - Test Lead Connector 15
  • Body Material - Test Lead Connector Polypropylene
  • Contact Finish - Test Lead Connector Nickel Plated
  • Contact Material - Test Lead Connector Beryllium Copper/Brass
  • Insulating Material - Test Lead Connector Polypropylene
  • Color - Test Lead Connector Red
  • Operating Temp. Up to 122 Degrees F
  • Features Simple Assembly By Using Flat Blade Screwdriver
  • Application Electronics, Audio
  • Includes Set Screw
  • Manufacturers Warranty Length 90 days
  • Item Banana Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.