Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
POMONA

300VAC/DC Polypropylene (UL94-V2) Test Clip, Black/Red; CAT II 300V Instrument Safety Rating

  • Item # 1X937
  • Mfr. Model # 5916A
  • Catalog Page # N/A
  • UNSPSC # 41111905
300VAC/DC Polypropylene (UL94-V2) Test Clip, Black/Red; CAT II 300V Instrument Safety Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $15.54 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Test Clip and Probe Test Clip
  • Max. Amps - Clip or Probe 5.0
  • Max. Voltage - Clip or Probe 300VAC/DC
  • Instrument Safety Rating CAT II 300V
  • Tip Material - Test Probe Nickel Plated Steel
  • Jaw Material - Test Clip Nickel Plated Steel
  • Color - Clip or Probe Black/Red
  • Opening Size - Test Clip 0.03"
  • For Use With - Test Clip and Probe Multimeter Test Leads with 4mm Sheathed Banana Plugs
  • Insulating Material - Clip or Probe Polypropylene (UL94-V2)
  • Hand Held Voltage 300VAC/DC
  • Hands Free Voltage 300VAC/DC
  • Length 2-2/7"
  • Features Pair
  • Standards IEC 1010-2-031
  • Includes Fully Insulated Clips with 9/32" Opening
  • Manufacturers Warranty Length 1 yr.
  • Item Alligator Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.