Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
ENPAC

Drum Spill Platform Cart, 57 Gal

  • Item# 3JJL7
  • Mfr. Model# 5200-YE
  • Catalog Page# N/A
  • UNSPSC# 24101903
Drum Spill Platform Cart, 57 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drum Spill Platform Cart
  • Spill Capacity 57 gal.
  • Height 43-7/8"
  • Length 62-3/4"
  • Width 29"
  • Color Yellow/Black
  • Load Capacity 500 lb.
  • Material Polyethylene
  • Standards EPA 40 CFR 264.175,SPCC and NPDES
  • Includes Removable 48" x 23" Grate, (2) Casters and (2) 10" Polyolefin Wheels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms