Navigation Menu New

Access My Account, Order History, Lists and more here.

494F27 WBE28L11B UNSPSC # 41103706

Tap image to zoom.

Roll over image to zoom.

Water Bath, 28 L, 120 V

  • Item # 494F27
  • Mfr. Model # WBE28L11B
  • UNSPSC # 41103706
  • Catalog Page # 640 640
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item - Circulators and Water Baths Water Bath
  • Heated or Refrigerated Heated
  • Type - Circulators and Water Baths General Purpose
  • Capacity - Circulators and Water Baths 28 L
  • Chamber Depth 8 in
  • Chamber Height 8 in
  • Chamber Width 17 in
  • Temp. Range (C) Ambient +5 Degrees to 99 Degrees
  • Temp. Range (F) Ambient +10 Degrees to 212 Degrees
  • Temperature Control Yes
  • Temp. Accuracy +/-0.25 Degrees C
  • Chamber Material Stainless Steel
  • Amps 12 A
  • Standards ETL
  • Voltage 120
  • Plug Style - Lab Equipment Standard
  • Display Digital
  • Flow Rate 28 lpm
  • Material Polycarbonate, Stainless Steel
  • Max. Temp. (C) 100 Degrees C
  • Overall Depth 14 in
  • Overall Height 14 in
  • Overall Width 17.5 in
Back to Top