Skip Content

DV
POLYSCIENCE

H20 Bath,Microprocessor,2LT,120V

  • Item # 8EU05
  • My Part #
  • Mfr. Model # WD02L11B
  • Catalog Page # N/A
  • UNSPSC # 41103701
H20 Bath,Microprocessor,2LT,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Digital Water Bath, Shallow
  • Capacity 2L
  • Chamber Height 5-1/2"
  • Chamber Width 4-5/16"
  • Chamber Length 3-29/32"
  • Temp. Range (C) Ambient 5 Degrees to 100 Degrees
  • Overall Height 5.5"
  • Overall Width 4.3"
  • Overall Depth 3.9"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products