Navigation Menu New

Access My Account, Order History, Lists and more here.

12C227 MX07R-20-L11B UNSPSC # 41103701

Tap image to zoom.

Roll over image to zoom.

Circulator, 7 L, 120 V

  • Item # 12C227
  • Mfr. Model # MX07R-20-L11B
  • UNSPSC # 41103701
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Circulators and Water Baths Circulator
  • Heated or Refrigerated Heated and Refrigerated
  • Type - Circulators and Water Baths Stirring
  • Capacity - Circulators and Water Baths 7 L
  • Chamber Depth 5 in
  • Chamber Height 6.18 in
  • Chamber Width 5.59 in
  • Temp. Range (C) -20 Degrees to 135 Degrees
  • Temp. Range (F) -4 Degrees to 275 Degrees
  • Temperature Control Yes
  • Temp. Accuracy +/-0.07 Degrees C
  • Chamber Material Stainless Steel
  • Amps 12 A
  • Standards CE, ETL
  • Voltage 120
  • Plug Style - Lab Equipment Standard
  • Display LCD 3.25 in
  • Flow Rate 12.8 lpm
  • Material Powder Painted Steel
  • Max. Temp. (C) 135 Degrees C
  • Overall Depth 21.3 in
  • Overall Height 25.4 in
  • Overall Width 8.7 in
  • Pump Type Pressure
Back to Top