Skip Content
TP
POLYSCIENCE

Chiller,45 gal.

  • Item # 22FH22
  • My Part #
  • Mfr. Model # DA1008G
  • Catalog Page # N/A
  • UNSPSC # 41103007
Chiller,45 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26,037.44 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1600.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chiller
  • Capacity 45 gal.
  • Chamber Height 18"
  • Chamber Width 17"
  • Chamber Length 37"
  • Display LCD
  • Temp. Range (C) 0 Degrees to 30 Degrees C
  • Max. Temp. (C) 30 Degrees C
  • Accuracy +/-1.11 Degrees C
  • Temp. Control Yes
  • Flow Rate 20 gpm
  • Overall Height 68"
  • Overall Width 34-1/2"
  • Range 33436W of Cooling at 35 Degrees C
  • Voltage (AC) 460V
  • Amps AC 30
  • Power Rating 460V/60Hz
  • Compliance CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.