Navigation Menu New

Access My Account, Order History, Lists and more here.

12C381 3370P9L11B UNSPSC # 41103701

Tap image to zoom.

Roll over image to zoom.

Chiller, 4.2 L, 120 V

  • Item # 12C381
  • Mfr. Model # 3370P9L11B
  • UNSPSC # 41103701
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Circulators and Water Baths Chiller
  • Heated or Refrigerated Heated
  • Type - Circulators and Water Baths Liquid to Air
  • Capacity - Circulators and Water Baths 4.2 L
  • Temp. Range (C) Ambient +5 Degrees to 70 Degrees
  • Temp. Range (F) Ambient +10 Degrees to 158 Degrees
  • Temperature Control No
  • Amps 5.5 A
  • Standards CE, CSA
  • Voltage 120
  • Plug Style - Lab Equipment Standard
  • Flow Rate 9.1 lpm
  • Material Powder Painted Steel
  • Max. Temp. (C) 70 Degrees C
  • Overall Depth 20.5 in
  • Overall Height 22.3 in
  • Overall Width 15 in
  • Pump Type Positive Displacement
Back to Top