Skip Content

DV
POLYMERSHAPES

Square Rod,Acetal,White,3/4"x96 In L

  • Item # 2XNL8
  • My Part #
  • Mfr. Model # 2XNL8
  • Catalog Page # N/A
  • UNSPSC # 30102415
Square Rod,Acetal,White,3/4"x96 In L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Square Rod Stock
  • Type Natural Grade
  • Material Acetal Copolymer
  • Color White
  • Square 3/4"
  • Length 96"
  • Square Tolerance +0.000/-0.005"
  • Length Tolerance +/-0.250"
  • Min. Temp. (F) 32
  • Max. Temp. (F) 180
  • Tensile Strength (PSI) 11,000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products