Skip Content

DV
POLYMERSHAPES

Sheet Stock, Cast Nylon, 12"L x 12"W x 2.000" Thick, 200 Max. Temp. (F), Gray

  • Item # 2XPG7
  • My Part #
  • Mfr. Model # 2XPG7
  • Catalog Page # N/A
  • UNSPSC # 30102515
Sheet Stock, Cast Nylon, 12"L x 12"W x  2.000" Thick, 200 Max. Temp. (F), Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sheet Stock
  • Plastic Grouping Sheet Stock
  • Plastic Material Cast Nylon
  • Plastic Thickness 2.000"
  • Plastic Width 12"
  • Plastic Length 12"
  • Plastic Color Gray
  • Max. Temp. (F) 200
  • Min. Temp. (F) 32
  • Plastic Properties Oil Resistant,Wear Material
  • Material Type Solid Lubricant Filled
  • Thickness Tolerance +0.040"/-0.000"
  • Width Tolerance +0.125"/-0.000"
  • Length Tolerance +0.125"/-0.000"
  • Operating Temp. Range 32 Degrees to 200 Degrees F
  • Tensile Strength 11,000 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products