C3
POLYMERSHAPES

Sheet Stock, Polypropylene, 48 inL x 24 inW x 0.094 in Thick, 212 °F Max. Temp. (F), White

  • Item # 22JM08
  • My Part #
  • Mfr. Model # 22JM08
  • Catalog Page # 2212
  • UNSPSC # 30102515
Sheet Stock, Polypropylene, 48 inL x 24 inW x  0.094 in Thick, 212 °F Max. Temp. (F), White close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Raw Materials~Plastics~Plastic Sheets and Film


$7.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sheet Stock
  • Plastic Grouping Sheet Stock
  • Plastic Material Polypropylene
  • Plastic Thickness 0.094 in
  • Plastic Width 24 in
  • Plastic Length 48 in
  • Plastic Color White
  • Max. Temp. (F) 212 Degrees F
  • Min. Temp. (F) 32 Degrees F
  • Plastic Properties Chemical/Corrosion Resistant, Moisture Resistant, Oil Resistant, Wear Material
  • Material Type Standard Grade
  • Thickness Tolerance +/-10%
  • Width Tolerance +/-0.25 in
  • Length Tolerance +/-0.25 in
  • Operating Temp. Range 32 Degrees to 212 Degrees F
  • Tensile Strength 3400 psi
  • Impact Strength 0.8 ft-lb/sq in
  • Standards FDA 177.2563
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms