Skip Content

DV
POLYMERSHAPES

Sheet Stock, Acrylic, 24"L x 24"W x 0.177" Thick, 170 Max. Temp. (F), Gray

  • Item # 1URA5
  • My Part #
  • Mfr. Model # 1URA5
  • Catalog Page # N/A
  • UNSPSC # 13102005
Sheet Stck,24", W,24", L,0.177", T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sheet Stock
  • Plastic Grouping Sheet Stock
  • Plastic Material Acrylic
  • Plastic Thickness 0.177"
  • Plastic Width 24"
  • Plastic Length 24"
  • Plastic Color Gray
  • Max. Temp. (F) 170
  • Min. Temp. (F) 32
  • Plastic Properties Transparent
  • Material Type Standard Grade
  • Thickness Tolerance +/-0.018"
  • Width Tolerance +/-0.060"
  • Length Tolerance +/-0.060"
  • Color Code 2074
  • Operating Temp. Range 32 Degrees to 170 Degrees F
  • Tensile Strength 11,030 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products