Skip Content

DV
POLYMERSHAPES

Sheet Stock, PAI, 48"L x 12"W x 0.750" Thick, 500 Max. Temp. (F), Black

  • Item # 1NRW6
  • My Part #
  • Mfr. Model # 58859104
  • Catalog Page # N/A
  • UNSPSC # 13102011
Sheet Stock, PAI, 48"L x 12"W x  0.750" Thick, 500 Max. Temp. (F), Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sheet Stock
  • Plastic Grouping Sheet Stock
  • Plastic Material PAI
  • Plastic Thickness 0.750"
  • Plastic Width 12"
  • Plastic Length 48"
  • Plastic Color Black
  • Max. Temp. (F) 500
  • Min. Temp. (F) -321
  • Plastic Properties Chemical/Corrosion Resistant,UV Tolerant,Wear Material
  • Material Type Bearing Grade
  • Thickness Tolerance +0.025"/-0.000"
  • Width Tolerance +0.060"/-0.000"
  • Length Tolerance +0.060"/-0.000"
  • Color Code 4301
  • Operating Temp. Range -321 Degrees to 500 Degrees F
  • Tensile Strength 20,000 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products