Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
POLYMERSHAPES

Sheet Stock, PEI, 24"L x 12"W x 1.250" Thick, 340 Max. Temp. (F), Amber

  • Item # 1NRF6
  • My Part #
  • Mfr. Model # 1NRF6
  • Catalog Page # N/A
  • UNSPSC # 13102015
Sheet Stock, PEI, 24"L x 12"W x  1.250" Thick, 340 Max. Temp. (F), Amber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sheet Stock
  • Plastic Grouping Sheet Stock
  • Plastic Material PEI
  • Plastic Thickness 1.250"
  • Plastic Width 12"
  • Plastic Length 24"
  • Plastic Color Amber
  • Max. Temp. (F) 340
  • Min. Temp. (F) -20
  • Plastic Properties Chemical/Corrosion Resistant,Flame Retardant,Wear Material
  • Material Type Natural Grade
  • Thickness Tolerance +0.025"/-0.000"
  • Width Tolerance +0.060"/-0.000"
  • Length Tolerance +0.060"/-0.000"
  • Operating Temp. Range -20 Degrees to 340 Degrees F
  • Tensile Strength 16,500 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products