Skip Content

DV
POLYMERSHAPES

Roll,UHMW,0.093 In Th,2 In x50 Ft,White

  • Item # 4CDJ7
  • My Part #
  • Mfr. Model # 4CDJ7
  • Catalog Page # N/A
  • UNSPSC # 30102515
Roll,UHMW,0.093 In Th,2 In x50 Ft,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Roll Stock
  • Application Wear-Strip
  • Material Ultra High Molecular Weight (UHMW)
  • Thickness 0.093"
  • Width 2"
  • Length 50 Ft
  • Color White
  • Finish Smooth
  • Backing Type Non-Adhesive
  • Min. Temp. (F) -22
  • Max. Temp. (F) 180 Degrees
  • Elongation 460%
  • Tensile Strength (PSI) 3300
  • Standards FDA, USDA, and 3-A Dairy Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products