Skip Content

DV
POLYMERSHAPES

Hex Rod,Nylon,Off White,5/8 In x 12 In

  • Item # 2XNC7
  • My Part #
  • Mfr. Model # 2XNC7
  • Catalog Page # N/A
  • UNSPSC # 30102415
Hex Rod,Nylon,Off White,5/8 In x 12 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Stock
  • Type Natural Grade
  • Material Extruded Nylon 6/6
  • Color Off White
  • Hex Size 5/8"
  • Length 12"
  • Hex Width Tolerance +0.000/-0.005"
  • Length Tolerance +0.125/-0.000"
  • Min. Temp. (F) -40
  • Max. Temp. (F) 210
  • Tensile Strength (PSI) 11,500
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products