Skip Content

DV
POLYMERSHAPES

Hex Rod,Nylon,Off White,1/2 In x 12 In

  • Item # 2XNC6
  • My Part #
  • Mfr. Model # 2XNC6
  • Catalog Page # N/A
  • UNSPSC # 30102415
Hex Rod,Nylon,Off White,1/2 In x 12 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Stock
  • Type Natural Grade
  • Material Extruded Nylon 6/6
  • Color Off White
  • Hex Size 1/2"
  • Length 12"
  • Hex Width Tolerance +0.000/-0.005"
  • Length Tolerance +0.125/-0.000"
  • Min. Temp. (F) -40
  • Max. Temp. (F) 210
  • Tensile Strength (PSI) 11,500
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products