HDPE Sheet Stock

248 products found with these common attributes:
  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Properties Moisture Resistant
Narrow your results by
Brand
Please Select
Plastic Thickness
Please Select
Plastic Width
Please Select
Plastic Length
Please Select
Plastic Color
Please Select
Plastic Properties
Please Select
Max. Temp. (F)
Please Select
Min. Temp. (F)
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Plastic Thickness
Plastic Width
Plastic Length
Plastic Color
Plastic Properties
Max. Temp. (F)
Min. Temp. (F)
Price
Qty
Please use Qty box to add item(s) to cart.
Sheet Stock, HDPE, 12 inL x 12 inW x  0.063 in Thick, 176 °F Max. Temp. (F), Black
1ZAU5
0.063 in
12 in
12 in
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$1.52 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $1.52 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 12 in
  • Plastic Length 12 in
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 12 inL x 12 inW x  0.063 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAG5
0.063 in
12 in
12 in
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$1.35 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $1.35 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 12 in
  • Plastic Length 12 in
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 24 inL x 12 inW x  0.063 in Thick, 176 °F Max. Temp. (F), Black
1ZAV8
0.063 in
12 in
24 in
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$3.04 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $3.04 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 12 in
  • Plastic Length 24 in
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 24 inL x 12 inW x  0.063 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAH8
0.063 in
12 in
24 in
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$2.70 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $2.70 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 12 in
  • Plastic Length 24 in
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 48 inL x 12 inW x  0.063 in Thick, 176 °F Max. Temp. (F), Black
1ZAX2
0.063 in
12 in
48 in
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$6.22 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $6.22 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 12 in
  • Plastic Length 48 in
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 48 inL x 12 inW x  0.063 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAK2
0.063 in
12 in
48 in
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$5.76 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $5.76 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 12 in
  • Plastic Length 48 in
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 16 inL x 16 inW x  0.063 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-401
0.063 in
16 in
16 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$7.65 / each

Enter location to check availability
Catalog Page #  NA

Web Price $7.65 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 16 in
  • Plastic Length 16 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 32 inL x 16 inW x  0.063 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-414
0.063 in
16 in
32 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$10.10 / each

Enter location to check availability
Catalog Page #  NA

Web Price $10.10 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 16 in
  • Plastic Length 32 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 48 inL x 16 inW x  0.063 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-427
0.063 in
16 in
48 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$12.60 / each

Enter location to check availability
Catalog Page #  NA

Web Price $12.60 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 16 in
  • Plastic Length 48 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 24 inL x 24 inW x  0.063 in Thick, 176 °F Max. Temp. (F), Black
1ZAY5
0.063 in
24 in
24 in
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$6.22 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $6.22 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 24 in
  • Plastic Length 24 in
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 24 inL x 24 inW x  0.063 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAL5
0.063 in
24 in
24 in
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$5.76 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $5.76 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 24 in
  • Plastic Length 24 in
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 48 inL x 24 inW x  0.063 in Thick, 176 °F Max. Temp. (F), Black
1ZAZ8
0.063 in
24 in
48 in
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$12.29 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $12.29 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 24 in
  • Plastic Length 48 in
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 48 inL x 24 inW x  0.063 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAN8
0.063 in
24 in
48 in
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$11.53 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $11.53 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 24 in
  • Plastic Length 48 in
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 48 inL x 32 inW x  0.063 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-444
0.063 in
32 in
48 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$19.99 / each

Enter location to check availability
Catalog Page #  NA

Web Price $19.99 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 32 in
  • Plastic Length 48 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 36 inL x 48 inW x  0.063 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-457
0.063 in
48 in
36 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$21.93 / each

Enter location to check availability
Catalog Page #  NA

Web Price $21.93 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 48 in
  • Plastic Length 36 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 48 inL x 48 inW x  0.063 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-35
0.063 in
48 in
48 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$27.54 / each

Enter location to check availability
Catalog Page #  NA

Web Price $27.54 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 48 in
  • Plastic Length 48 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 5 ftL x 48 inW x  0.063 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-472
0.063 in
48 in
5 ft
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$33.15 / each

Enter location to check availability
Catalog Page #  NA

Web Price $33.15 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 48 in
  • Plastic Length 5 ft
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 6 ftL x 48 inW x  0.063 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-485
0.063 in
48 in
6 ft
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$38.76 / each

Enter location to check availability
Catalog Page #  NA

Web Price $38.76 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 48 in
  • Plastic Length 6 ft
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 8 ftL x 48 inW x  0.063 in Thick, 176 °F Max. Temp. (F), Black
1ZBB2
0.063 in
48 in
8 ft
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$49.22 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $49.22 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 48 in
  • Plastic Length 8 ft
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 8 ftL x 48 inW x  0.063 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAT2
0.063 in
48 in
8 ft
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$45.64 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $45.64 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 48 in
  • Plastic Length 8 ft
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 6 inL x 6 inW x  0.063 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-332
0.063 in
6 in
6 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$5.51 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5.51 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 6 in
  • Plastic Length 6 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 12 inL x 8 inW x  0.063 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-351
0.063 in
8 in
12 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$6.12 / each

Enter location to check availability
Catalog Page #  NA

Web Price $6.12 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 8 in
  • Plastic Length 12 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 24 inL x 8 inW x  0.063 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-364
0.063 in
8 in
24 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$7.04 / each

Enter location to check availability
Catalog Page #  NA

Web Price $7.04 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 8 in
  • Plastic Length 24 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 48 inL x 8 inW x  0.063 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-377
0.063 in
8 in
48 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$8.87 / each

Enter location to check availability
Catalog Page #  NA

Web Price $8.87 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.063 in
  • Plastic Width 8 in
  • Plastic Length 48 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 12 inL x 12 inW x  0.125 in Thick, 176 °F Max. Temp. (F), Black
1ZAU6
0.125 in
12 in
12 in
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$2.60 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $2.60 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 12 in
  • Plastic Length 12 in
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 12 inL x 12 inW x  0.125 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAG6
0.125 in
12 in
12 in
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$2.36 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $2.36 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 12 in
  • Plastic Length 12 in
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 24 inL x 12 inW x  0.125 in Thick, 176 °F Max. Temp. (F), Black
1ZAV9
0.125 in
12 in
24 in
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$5.30 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $5.30 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 12 in
  • Plastic Length 24 in
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 24 inL x 12 inW x  0.125 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAH9
0.125 in
12 in
24 in
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$4.74 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $4.74 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 12 in
  • Plastic Length 24 in
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 48 inL x 12 inW x  0.125 in Thick, 176 °F Max. Temp. (F), Black
1ZAX3
0.125 in
12 in
48 in
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$10.25 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $10.25 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 12 in
  • Plastic Length 48 in
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 48 inL x 12 inW x  0.125 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAK3
0.125 in
12 in
48 in
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$10.00 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $10.00 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 12 in
  • Plastic Length 48 in
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 16 inL x 16 inW x  0.125 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-403
0.125 in
16 in
16 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$9.44 / each

Enter location to check availability
Catalog Page #  NA

Web Price $9.44 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 16 in
  • Plastic Length 16 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 32 inL x 16 inW x  0.125 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-416
0.125 in
16 in
32 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$13.72 / each

Enter location to check availability
Catalog Page #  NA

Web Price $13.72 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 16 in
  • Plastic Length 32 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 48 inL x 16 inW x  0.125 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-429
0.125 in
16 in
48 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$18.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $18.00 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 16 in
  • Plastic Length 48 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 24 inL x 24 inW x  0.125 in Thick, 176 °F Max. Temp. (F), Black
1ZAY6
0.125 in
24 in
24 in
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$10.25 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $10.25 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 24 in
  • Plastic Length 24 in
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 24 inL x 24 inW x  0.125 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAL6
0.125 in
24 in
24 in
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$10.00 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $10.00 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 24 in
  • Plastic Length 24 in
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 48 inL x 24 inW x  0.125 in Thick, 176 °F Max. Temp. (F), Black
1ZAZ9
0.125 in
24 in
48 in
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$20.35 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $20.35 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 24 in
  • Plastic Length 48 in
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 48 inL x 24 inW x  0.125 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAN9
0.125 in
24 in
48 in
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$19.84 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $19.84 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 24 in
  • Plastic Length 48 in
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 48 inL x 32 inW x  0.125 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-446
0.125 in
32 in
48 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$30.86 / each

Enter location to check availability
Catalog Page #  NA

Web Price $30.86 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 32 in
  • Plastic Length 48 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 36 inL x 48 inW x  0.125 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-459
0.125 in
48 in
36 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$34.17 / each

Enter location to check availability
Catalog Page #  NA

Web Price $34.17 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 48 in
  • Plastic Length 36 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 48 inL x 48 inW x  0.125 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-37
0.125 in
48 in
48 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$43.86 / each

Enter location to check availability
Catalog Page #  NA

Web Price $43.86 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 48 in
  • Plastic Length 48 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 5 ftL x 48 inW x  0.125 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-474
0.125 in
48 in
5 ft
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$53.55 / each

Enter location to check availability
Catalog Page #  NA

Web Price $53.55 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 48 in
  • Plastic Length 5 ft
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 6 ftL x 48 inW x  0.125 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-487
0.125 in
48 in
6 ft
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$63.24 / each

Enter location to check availability
Catalog Page #  NA

Web Price $63.24 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 48 in
  • Plastic Length 6 ft
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 8 ftL x 48 inW x  0.125 in Thick, 176 °F Max. Temp. (F), Black
1ZBB3
0.125 in
48 in
8 ft
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$80.32 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $80.32 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 48 in
  • Plastic Length 8 ft
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 8 ftL x 48 inW x  0.125 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAT3
0.125 in
48 in
8 ft
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$78.72 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $78.72 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 48 in
  • Plastic Length 8 ft
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 6 inL x 6 inW x  0.125 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-334
0.125 in
6 in
6 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$5.76 / each

Enter location to check availability
Catalog Page #  NA

Web Price $5.76 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 6 in
  • Plastic Length 6 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 12 inL x 8 inW x  0.125 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-353
0.125 in
8 in
12 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$6.78 / each

Enter location to check availability
Catalog Page #  NA

Web Price $6.78 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 8 in
  • Plastic Length 12 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 24 inL x 8 inW x  0.125 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-366
0.125 in
8 in
24 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$8.36 / each

Enter location to check availability
Catalog Page #  NA

Web Price $8.36 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 8 in
  • Plastic Length 24 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 48 inL x 8 inW x  0.125 in Thick, 180 °F Max. Temp. (F), White
BULK-PS-PE-379
0.125 in
8 in
48 in
White
Moisture Resistant
180 Degrees F
-70 Degrees F

$11.58 / each

Enter location to check availability
Catalog Page #  NA

Web Price $11.58 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.125 in
  • Plastic Width 8 in
  • Plastic Length 48 in
  • Plastic Color White
  • Plastic Properties Moisture Resistant
  • Plastic Properties Moisture Resistant
  • Max. Temp. (F) 180 Degrees F
  • Min. Temp. (F) -70 Degrees F
Sheet Stock, HDPE, 12 inL x 12 inW x  0.188 in Thick, 176 °F Max. Temp. (F), Black
1ZAU7
0.188 in
12 in
12 in
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$3.92 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $3.92 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.188 in
  • Plastic Width 12 in
  • Plastic Length 12 in
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 12 inL x 12 inW x  0.188 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAG7
0.188 in
12 in
12 in
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$4.57 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $4.57 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.188 in
  • Plastic Width 12 in
  • Plastic Length 12 in
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 24 inL x 12 inW x  0.188 in Thick, 176 °F Max. Temp. (F), Black
1ZAW1
0.188 in
12 in
24 in
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$7.85 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $7.85 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.188 in
  • Plastic Width 12 in
  • Plastic Length 24 in
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 24 inL x 12 inW x  0.188 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAJ1
0.188 in
12 in
24 in
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$9.38 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $9.38 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.188 in
  • Plastic Width 12 in
  • Plastic Length 24 in
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 48 inL x 12 inW x  0.188 in Thick, 176 °F Max. Temp. (F), Black
1ZAX4
0.188 in
12 in
48 in
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$15.66 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $15.66 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.188 in
  • Plastic Width 12 in
  • Plastic Length 48 in
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 48 inL x 12 inW x  0.188 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAK4
0.188 in
12 in
48 in
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$17.44 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $17.44 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.188 in
  • Plastic Width 12 in
  • Plastic Length 48 in
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 24 inL x 24 inW x  0.188 in Thick, 176 °F Max. Temp. (F), Black
1ZAY7
0.188 in
24 in
24 in
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$15.71 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $15.71 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.188 in
  • Plastic Width 24 in
  • Plastic Length 24 in
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 24 inL x 24 inW x  0.188 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAL7
0.188 in
24 in
24 in
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$17.44 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $17.44 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.188 in
  • Plastic Width 24 in
  • Plastic Length 24 in
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 48 inL x 24 inW x  0.188 in Thick, 176 °F Max. Temp. (F), Black
1ZBA1
0.188 in
24 in
48 in
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$30.86 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $30.86 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.188 in
  • Plastic Width 24 in
  • Plastic Length 48 in
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 48 inL x 24 inW x  0.188 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAR1
0.188 in
24 in
48 in
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$34.94 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $34.94 / each

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.188 in
  • Plastic Width 24 in
  • Plastic Length 48 in
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 8 ftL x 48 inW x  0.188 in Thick, 176 °F Max. Temp. (F), Black
1ZBB4
0.188 in
48 in
8 ft
Black
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
176 Degrees F
-58 Degrees F

$123.16 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $123.16 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.188 in
  • Plastic Width 48 in
  • Plastic Length 8 ft
  • Plastic Color Black
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, UV Tolerant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Sheet Stock, HDPE, 8 ftL x 48 inW x  0.188 in Thick, 176 °F Max. Temp. (F), Off-White
1ZAT4
0.188 in
48 in
8 ft
Off-White
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
176 Degrees F
-58 Degrees F

$132.27 / each

Enter location to check availability
Catalog Page #  2210 

Web Price $132.27 / each

This item requires special shipping, additional charges may apply.

Technical Specs

  • Plastic Grouping Sheet Stock
  • Plastic Material HDPE
  • Plastic Thickness 0.188 in
  • Plastic Width 48 in
  • Plastic Length 8 ft
  • Plastic Color Off-White
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
  • Max. Temp. (F) 176 Degrees F
  • Min. Temp. (F) -58 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More