Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POLYMER LOGISTICS

Pallet, 551 lb., 23-3/5 In. L, 15-3/4 In. W

  • Item# 22PV35
  • Mfr. Model# 1/4 PALLET
  • Catalog Page# N/A
  • UNSPSC# 24112505
Pallet,551 lb.,23-3/5 In. L,15-3/4 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pallets

Technical Specs

  • Item Pallet
  • Pallet Type Rackable
  • Pallet Entry 2-Way
  • Pallet Class Block
  • Dynamic Load Capacity 551 lb.
  • Static Load Capacity 551 lb.
  • Length 23-3/5"
  • Width 15-3/4"
  • Height 5-7/10"
  • Rackable Capacity 510 lb.
  • Color Black
  • Material Polypropylene
  • Includes Spring Pop-Up Locks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms