Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
POLYMER LOGISTICS

Collapsible Container, Black, 8-3/16"H x 23-11/16"L x 15-13/16"

  • Item# 24D754
  • Mfr. Model# PL6019
  • Catalog Page# N/A
  • UNSPSC# 24112404
Collapsible Container, Black, 8-3/16"H x 23-11/16"L x 15-13/16" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Collapsible Container
  • Outside Length 23-11/16"
  • Outside Width 15-13/16"
  • Outside Height 8-3/16"
  • Color Black
  • Material Polypropylene
  • Volume Capacity 1.41 cu. ft.
  • Load Capacity 75 lb.
  • Folded Length 23-11/16"
  • Folded Width 15-13/16"
  • Folded Height 1-5/16"
  • Includes Card Holder Area
  • Inside Length 22-1/2"
  • Inside Width 14-5/8"
  • Inside Height 7-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms