Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POLYMER LOGISTICS

Collapsible Container, Black, 15-1/2" Outside Length, 11-1/2" Outside Width, 6-1/2" Outside Height

  • Item# 24D753
  • Mfr. Model# PL4317
  • Catalog Page# N/A
  • UNSPSC# 24112404
Collapsible Container, Black, 15-1/2" Outside Length, 11-1/2" Outside Width, 6-1/2" Outside Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Collapsible Container
  • Outside Length 15-1/2"
  • Outside Width 11-1/2"
  • Outside Height 6-1/2"
  • Color Black
  • Material Polypropylene
  • Finish Smooth
  • Volume Capacity 0.57 cu. ft.
  • Load Capacity 50 lb.
  • Folded Length 15-1/2"
  • Folded Width 12"
  • Folded Height 1-5/16"
  • Includes Card Holder Area
  • Inside Length 14-3/8"
  • Inside Width 10-3/4"
  • Inside Height 6-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms