Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

POLYKEN

55m x 48mm PVC Coated Cloth Gaffers Tape, Red

  • Item# 15R487
  • Mfr. Model# 510
  • Catalog Page# N/A
  • UNSPSC# 31201523
55m x 48mm PVC Coated Cloth Gaffers Tape, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Duct and Cloth Tapes

Technical Specs

  • Item Gaffers Tape
  • Material PVC Coated Cloth
  • Color Red
  • Shape Continuous Roll
  • Width 48mm
  • Length 55m
  • Thickness 11.5 mil
  • Tensile Strength 42 lb./in.
  • Adhesion Strength 50 oz./in.
  • Adhesive Rubber
  • Performance Temp. 30 Degrees to 200 Degrees F
  • Standards ASTM D1000, PSTC-101, UL 723
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms