Skip Content

C3
POLYKEN

Cloth Double Sided Tape, Rubber Adhesive, 11.00 mil Thick, 48mm X 23m, Clear

  • Item # 35UX91
  • My Part #
  • Mfr. Model # FASTFLOOR
  • Catalog Page # 1636
  • UNSPSC # 31201523
Ballroom Carpet Tape,Cloth,Yellow,PK24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $537.00 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this duct tape for temporary carpet installation in the convention and hospitality industries. It can also be used for mounting and bonding where clean removal is required.

View More

Technical Specs

  • Item Double Sided Tape
  • Tape Backing Material Cloth
  • Tape Thickness 11.00 mil
  • Tape Width 48mm
  • Tape Length 23m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 35 Degrees F
  • Max. Tape Performance Temp. 150 Degrees F
  • Tape Tensile Strength 20 lb./in.
  • Tape Adhesive Strength 60 oz./in.
  • Tape Core Diameter 3"
  • Liner Color Yellow
  • Series FastFloor
  • Standards ASTM D-1000, PSTC-101
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.