Skip Content
NC
POLYKEN

Industrial Duct Tape, 72mm X 55m, 11.00 mil Thick, Black Coated Cloth, 16 PK

  • Item # 36XC38
  • My Part #
  • Mfr. Model # 1086665
  • Catalog Page # N/A
  • UNSPSC # 31201501
Duct Tape,72mm x 55m,Black,PK16 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $615.50 / pkg. of 16
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 39.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wire harness tape is for waterproofing in automotive, appliance, and marine manufacturing; also suitable for wire harness, splice, insulation, and spot taping.

View More

Technical Specs

  • Item Seaming Tape
  • Duct Tape Type Duct Tape
  • Duct Tape Width 72mm
  • Duct Tape Length 55m
  • Duct Tape Thickness 11.00 mil
  • Duct Tape Grade Industrial
  • Tape Color Family Black
  • Color Black
  • Duct Tape Primary Material Coated Cloth
  • Material Polyethylene Coated Cloth
  • Tape Shape Continuous Roll
  • Tape Adhesive Rubber
  • Performance Temp. 0 Degrees to 221 Degrees F
  • Adhesion Strength 43 oz./in.
  • Tensile Strength 32 lb./in.
  • Diameter 6-7/16"
  • Standards ASTM D-1000, PSTC-1, FLTMBUI-1, FLTMBUI-2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.